Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1.5038.1Mm) X
Mfr # CLT150F-D4F
Zoro # G804860371
product price: $646.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 500 ft
- Color Yellow
- Temp. Range 122 Degrees F to -40 Degrees F
- Wire and Cable Sleeving Inside Dia. 1.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-D4F
- Zoro # G804860371
- UPC # 61305681485
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Inside Dia. | 1.484 in |
Overall Length - Grounding Braid | 500 ft |
Outside Dia. | 1.756 |
Details
Material of Construction | Polyethylene |
Color | Yellow |
Temp. Range | 122 Degrees F to -40 Degrees F |
Standards | RoHS Compliant |
Type | Corrugated Loom Tubing |
Description/Special Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, Hold in Place with Push Type Cable Ties Adhesive or Push Type Mounts.; Flammability Rating: UL94-HB |
Application | Provides Protection for Cables, Crush Impact and Abrasion Resistant, Hold in Place with Push Type Cable Ties Adhesive or Push Type Mounts. |
Description
The CLT100F-D4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 1.5038.1 mm) x 500' (152.4 m) Inside diameter 1.51638.40 mm). Color Fiber Runner Yellow. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGA021)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- Panduit Corrugated Tubing & Fittings