Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1.50" (38.1mm) X
Mfr # CLT150F-D3
Zoro # G2992135
product price: $612.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Nominal Size 1.5 in
- Corrugated Tubing Inside Dia. 1.484 in
- Corrugated Tubing Color Orange
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-D3
- Zoro # G2992135
- UPC # 7498362760
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.5 in |
Corrugated Tubing Inside Dia. | 1.484 in |
Outside Dia. | 1.728 in |
Length | 500 ft |
Outside Diameter Inches | 1.85 in |
Details
Corrugated Tubing Color | Orange |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Certifications & Standards | UL94 HB |
Product Name | CLT150F-D3 Corrugated Loom Tubing |
Product Material | Polyethylene |
Cable Manager Type | Cable Concealer |
Product Type | Cable Protection |
Product Color | Orange |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corr. Loom Tubing Slit, 1.50(38.1mm) X 500' (152.4m), Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- Panduit Corrugated Tubing & Fittings