Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1.25" (31.8mm) X
Mfr # CLT125N-.75M630
Zoro # G2991758
product price: $711.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Nominal Size 1.25 in
- Corrugated Tubing Inside Dia. 1.303 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125N-.75M630
- Zoro # G2991758
- UPC # 7498353308
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.25 in |
Corrugated Tubing Inside Dia. | 1.303 in |
Outside Dia. | 1.524 in |
Length | 750 ft |
External Diameter | 1.54" |
Internal Diameter | 1.28" |
Outside Diameter Inches | 1.5 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Product Color | Black |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Material | Polyamide 6.6, Nylon 6 |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
Corr. Loom Tubing Slit, 1.25" (31.8mm) X 750' (228.6m), HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- Panduit Corrugated Tubing & Fittings