Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1" (25.4mm) X 12
Mfr # CLT100N-125M630
Zoro # G2994479
product price: $691.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 0.917 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100N-125M630
- Zoro # G2994479
- UPC # 7498340655
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Length | 1250 ft |
External Diameter | 1.09" |
Internal Diameter | 0.92" |
Outside Diameter Inches | 1.09 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Item | Corrugated Loom Tubing |
Description/Special Features | Provides light crush and impact resistance |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Material | Nylon 6 |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corr. Loom Tubing Slit, 1" (25.4mm) X 1250' (381m), HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-340)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- Panduit Corrugated Tubing & Fittings