Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1" (25.4mm) X 12
Mfr # CLT100F-1.25M3
Zoro # G2997954
product price: $617.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 0.917 in
- Corrugated Tubing Color Orange
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
- Standards Flammability Rating UL94-HB; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100F-1.25M3
- Zoro # G2997954
- UPC # 7498362758
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Length | 1250 ft |
Internal Diameter | 0.91" |
External Diameter | 1.10" |
Outside Diameter Inches | 1.09 in |
Details
Corrugated Tubing Color | Orange |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Name | Cable Sleeve |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Material | Polyethylene |
Product Color | Orange |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees Celsius |
Description
Corr. Loom Tubing Slit, 1" (25.4mm) X 1250' (381m), Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 500A, 500V AC, Non-Indicating (A50QS500-4)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A (LC1D115T7)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White (WL-ED-PE-025-20-WT)
- Panduit Corrugated Tubing & Fittings