Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1" (25.4mm) X 12
Mfr # CLT100F-125M20
Zoro # G2997437
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 0.917 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
- Standards Flammability Rating UL94-HB; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100F-125M20
- Zoro # G2997437
- UPC # 7498340648
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Overall Length | 13.12 ft |
Length | 1250 ft |
External Diameter | 1.09" |
Internal Diameter | 0.92" |
Outside Diameter Inches | 1.09 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Product Material | Polyethylene |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, 1" (25.4mm) X 1250' (381m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- RACO Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum (CSC075)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- Panduit Corrugated Tubing & Fittings