Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1" (25.4mm) x 10
Mfr # CLT100F-X4
Zoro # G2998030
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 0.917 in
- Corrugated Tubing Color Yellow
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
- Outside Dia. 1.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100F-X4
- Zoro # G2998030
- UPC # 7498391404
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Length | 10 ft |
Internal Diameter | 0.92" |
External Diameter | 1.09" |
Outside Diameter Inches | 1.09 in |
Details
Corrugated Tubing Color | Yellow |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Product Color | Yellow |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Material | Polyethylene |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, 1" (25.4mm) x 10', Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- Panduit Corrugated Tubing & Fittings