Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 0.35" (8.9mm) X
Mfr # CLT35F-7M20
Zoro # G2993709
product price: $1,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Key Features
- Nominal Size 0.35 in
- Corrugated Tubing Inside Dia. 0.323 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT35F-7M20
- Zoro # G2993709
- UPC # 7498340643
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.35 in |
Corrugated Tubing Inside Dia. | 0.323 in |
Outside Dia. | 0.417 in |
Length | 7000 ft |
Internal Diameter | 0.35" |
External Diameter | 0.50" |
Outside Diameter Inches | 0.5 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Product Type | Cable Protection |
Product Material | Polyethylene |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Color | Black |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees Celsius |
Description
Corr. Loom Tubing Slit, 0.35" (8.9mm) X 7000' (2133.6m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 250' Length - Black (WL903-BK-250)
- Panduit Corrugated Tubing & Fittings