Shop All Wire Ducts
Panduit
Corner Wiring Duct Quick Mount Clip, PK16
Mfr # CDCLP3
Zoro # G0764117
product price: $88.39
/pk 16, $5.52/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Spring Steel
- Width 1"
- Overall Length 6.56 ft
- Application For Installing the CWD3 Corner Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CDCLP3
- Zoro # G0764117
- UPC # 7498364594
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Height | 3.1" |
Overall Length | 6.56 ft |
Overall Width (In.) | 1 |
Screw Size | #10-32 x 1/2" |
Details
Item | Corner Wiring Duct Quick Mount Clip,PK16 |
Color | Silver |
Material | Spring Steel |
Application | For Installing the CWD3 Corner Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Type | Mount Clip |
Compatibility | Panduit CWD3 Corner Wiring Duct |
Product Color | Silver |
Device Supported | Wire Duct |
Product Name | CDCLP3 Mounting Clip |
Product Class | Wire Routing, Management & Protection |
Description
Corner Wiring Duct Quick Mount Clip,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (H4X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- Panduit Wire Ducts