Shop All Wire Ducts
Panduit
Corner Wiring Duct Quick Mount Clip, PK16
Mfr # CDCLP2
Zoro # G0764178
product price: $93.39
/pk 16, $5.84/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Spring Steel
- Application For Installing the CWD2 Corner Wiring Duct
- Flammability Rating UL94 V-0
- Overall Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CDCLP2
- Zoro # G0764178
- UPC # 7498367392
- Country of Origin China
- Category Wire Ducts
Dimensions
Overall Width (In.) | 1 |
Screw Size | #10-32 x 1/2" |
Details
Item | Corner Wiring Duct Quick Mount Clip,PK16 |
Color | Silver |
Material | Spring Steel |
Application | For Installing the CWD2 Corner Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Type | Mount Clip |
Product Class | Wire Routing, Management & Protection |
Description
Corner Wiring Duct Quick Mount Clip,Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- REMKE Vent Plug M12 Thread, SS (RVP15-M12-SS)
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- Panduit Wire Ducts