Shop All Wire Ducts
Panduit
Corner Wiring Duct, Light Gray, 1 FT (6-Pack)
Mfr # CWD2LG6
Zoro # G407478348
product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 2.57"
- Height 3.35"
- Application Corner Wiring Duct is Used in the Vertical Corners of Compact to Large Electrical Control Panels (With Both Side and Back Panels) to Route, Conceal, and Protect Electrical Wiring
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CWD2LG6
- Zoro # G407478348
- UPC # 7498364621
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.57" |
Height | 3.35" |
Overall Length | 6 ft |
Overall Height (mm) | 65.3 |
Slot Width (mm) | 5 |
Overall Width (mm) | 85 |
Overall Height (In.) | 2.57 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 3.35 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.2 |
Description
Corner Wiring Duct, Gray, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- Panduit Wire Ducts