Shop All Cable Supports
Panduit
Cordclipadh, J, .25" Bdl, Gry, PK100
Mfr # AJC25-A-C
Zoro # G0414265
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.31"
- Width 0.97"
- Application Route and Secure Cords and Cables
- Product Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AJC25-A-C
- Zoro # G0414265
- UPC # 7498358542
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.31" |
Width | 0.97" |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Length (In.) | 1.5 |
Overall Width (In.) | 0.97 |
Overall Height (In.) | 0.31 |
Overall Height (mm) | 7.9 |
Maximum Bundle Diameter (mm) | 6 |
Overall Width (mm) | 24.6 |
Overall Length (mm) | 38.1 |
Depth | 1.50" |
Overall Length | 1.5 in |
Description
Cordclipadh,J,.25 In. Bdl,Gry,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- CORDMATE II Cord Channel Couplng (C59)
- Panduit Cable Supports