Shop All Cable Supports
Panduit
Cordclip, Vhbadh, .19" Bdl, Wrbl, PK1000
Mfr # ACC19-AV-M300
Zoro # G0423593
product price: $651.99
/pk 1000, $0.65/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 0.76"
- Width 0.63"
- Height 0.38"
- Product Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC19-AV-M300
- Zoro # G0423593
- UPC # 7498319488
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.76" |
Width | 0.63" |
Height | 0.38" |
Maximum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Width (In.) | 0.76 |
Overall Height (In.) | 0.25 |
Overall Length (In.) | 0.63 |
Overall Length (mm) | 16 |
Overall Width (mm) | 19.3 |
Overall Height (mm) | 6.4 |
Overall Length | 0.76 in |
Description
Cordclip,Vhbadh,.19 In. Bdl,Wrbl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- IFM Wireable M12 connector (EVC810)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- Panduit Cable Supports