Shop All Cable Supports
Panduit
Cordclip, Hitmpadh, .19" Bdl, Nat, PK100
Mfr # ACC19-AT-C
Zoro # G0420839
product price: $72.99
/pk 100, $0.73/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.26"
- Width 0.63"
- Adhesive Material Acrylic
- Maximum Bundle Diameter (In.) 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC19-AT-C
- Zoro # G0420839
- UPC # 7498358878
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.26" |
Width | 0.63" |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Width (In.) | 0.76 |
Overall Height (mm) | 6.4 |
Overall Height (In.) | 0.25 |
Overall Length (In.) | 0.63 |
Overall Width (mm) | 19.3 |
Overall Length (mm) | 16 |
Maximum Bundle Diameter (mm) | 4.8 |
Depth | 0.76" |
Overall Length | 0.76 in |
Description
Cordclip,Hitmpadh,.19 In. Bdl,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- Panduit Cable Supports