Shop All Cable Supports
Panduit
Cordclip, Hi Temp, Adh, .38" Bdl, Nat, PK100
Mfr # ACC38-AT-C
Zoro # G0424722
product price: $80.29
/pk 100, $0.80/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1"
- Height 0.28"
- Overall Length (mm) 25.4
- Product Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC38-AT-C
- Zoro # G0424722
- UPC # 7498328257
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Height | 0.28" |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 0.4 |
Overall Width (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Length (In.) | 1 |
Overall Height (mm) | 10.2 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (In.) | 1 |
Depth | 1" |
Overall Length | 1 in |
Description
Cordclip,Hi Temp,Adh,.38 In. Bdl,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- Panduit Cable Supports