Shop All Cable Supports
Panduit
Cordclip, Adh, .62" Bdl, Nat, PK100
Mfr # ACC62-A-C
Zoro # G0416830
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6/6
- Standards RoHS Compliant
- Clip Type Side Entry
- Material of Construction Nylon 6/6, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC62-A-C
- Zoro # G0416830
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 0.62 in |
Width | 1.12 in |
Length | 1.24 in |
Height | 0.65 in |
Length (Straight Wireway) | 1.24 in |
Details
Item | Cable Clip |
Color | Natural |
Material | Nylon 6/6 |
Standards | RoHS Compliant |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6, Rubber |
Mounting Method | Adhesive Backed |
Flame Retardant | No |
Metal Detectable | No |
Adhesive Type | Rubber |
Adhesive Mount Style | Flat Cable Clip |
Outdoor Use | No |
Description
Cable Clip, Side Entry, Mounting Method Adhesive Backed, Adhesive Mount Style Flat Cable Clip, Material Nylon 6/6, Color Natural, Length 1.24 in, Width 1.12 in, Height 0.65 in, Max. Bundle Dia. 0.62 in, Standards RoHS Compliant, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 1000 Standard Nylon Tie (220139)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T124GVP)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- Panduit Cable Supports