Shop All Cable Clamps & Clips
Panduit
Cord Clips No Adhesive, .19" (4.8mm) Bun
Mfr # ACC19-M20
Zoro # G2758098
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color Black
- Height 0.40"
- Width 1"
- Overall Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ACC19-M20
- Zoro # G2758098
- UPC # 7498337809
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Height | 0.40" |
Width | 1" |
Overall Length | 0.76 in |
Overall Length (mm) | 16 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (mm) | 19.3 |
Overall Length (In.) | 0.63 |
Overall Height (mm) | 6.4 |
Overall Width (In.) | 0.76 |
Overall Height (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 0.19 |
Details
Color | Black |
Application | Route and Secure Cords and Cables |
Product Type | Wire Clip |
Environment | Indoor |
Body Material | Nylon 6.6 |
Mount Method | Customer Supplied Adhesive |
Product Name | Mounting Clips |
Product Material | Nylon 6.6 |
Product Color | Black |
Cable Manager Type | Cord Clip |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clips No Adhesive, .19" (4.8mm) Bundle, BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- Panduit Cable Clamps & Clips