Shop All Cable Clamps & Clips
Panduit
Cord Clip, Metal, VHB Adh., .62" (15.8mm) Bundle, MACC62-AV-C, PK 100
Mfr # MACC62-AV-C
Zoro # G3036576
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.78 in
- Height 0.75 in
- Application Route and Secure Cords and Cables
- Overall Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MACC62-AV-C
- Zoro # G3036576
- UPC # 7498312819
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.78 in |
Height | 0.75 in |
Overall Length | 1.18 in |
Overall Length (In.) | 1.18 |
Overall Width (In.) | 0.78 |
Overall Width (mm) | 19.7 |
Overall Height (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 16 |
Overall Height (mm) | 19 |
Overall Length (mm) | 30 |
Maximum Bundle Diameter (In.) | 0.62 |
Details
Color | Silver |
Application | Route and Secure Cords and Cables |
Vertical Static Load Capacity (lb) | 0.92 |
Horizontal Static Load Capacity (lb) | 0.92 |
Product Type | Wire Clip |
Body Material | Zinc Plated Steel |
Horizontal Static Load Capacity (kg) | 0.418 |
Vertical Static Load Capacity (kg) | 0.418 |
Environment | Indoor |
Mount Method | VHB Adhesive Tape |
Adhesive Material | High Bond Acrylic |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clip, Metal, VHB Adh., .62" (15.8mm) Bundle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC28E0250B)
- Panduit Cable Clamps & Clips