Shop All Cable Clamps & Clips
Panduit
Cord Clip, Metal, VHB Adh., .25" (6.4mm) Bundle, MACC25-AV-D, PK 500
Mfr # MACC25-AV-D
Zoro # G3037109
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.54 in
- Height 0.4 in
- Overall Length 0.77 in
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MACC25-AV-D
- Zoro # G3037109
- UPC # 7498312818
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.54 in |
Height | 0.4 in |
Overall Length | 0.77 in |
Overall Width (mm) | 13.7 |
Maximum Bundle Diameter (mm) | 6.3 |
Overall Height (mm) | 10.2 |
Overall Height (In.) | 0.4 |
Overall Length (In.) | 0.77 |
Overall Length (mm) | 19.6 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Width (In.) | 0.54 |
Details
Color | Silver |
Application | Route and Secure Cords and Cables |
Horizontal Static Load Capacity (lb) | 0.191 |
Mount Method | VHB Adhesive Tape |
Vertical Static Load Capacity (lb) | 0.191 |
Product Type | Wire Clip |
Vertical Static Load Capacity (kg) | 0.42 |
Horizontal Static Load Capacity (kg) | 0.42 |
Adhesive Material | High Bond Acrylic |
Environment | Indoor |
Body Material | Zinc Plated Steel |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clip, Metal, VHB Adh., .25" (6.4mm) Bundle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- Panduit Cable Clamps & Clips