Shop All Cable Clamps & Clips
Panduit
Cord Clip, Metal Adh., .62" (15.8mm) Bun
Mfr # MACC62-A-D
Zoro # G3036497
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.75 in
- Width 0.78 in
- Application Route and Secure Cords and Cables
- Overall Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MACC62-A-D
- Zoro # G3036497
- UPC # 7498377583
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.75 in |
Width | 0.78 in |
Overall Length | 1.18 in |
Overall Width (In.) | 0.78 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Length (mm) | 30 |
Overall Length (In.) | 1.18 |
Overall Height (mm) | 19 |
Overall Width (mm) | 19.7 |
Maximum Bundle Diameter (mm) | 15.7 |
Overall Height (In.) | 0.75 |
Details
Color | Silver |
Application | Route and Secure Cords and Cables |
Mount Method | Rubber Adhesive Tape |
Product Type | Wire Clip |
Horizontal Static Load Capacity (lb) | 0.46 |
Environment | Indoor |
Vertical Static Load Capacity (kg) | 0.209 |
Horizontal Static Load Capacity (kg) | 0.209 |
Body Material | Zinc Plated Steel |
Vertical Static Load Capacity (lb) | 0.46 |
Adhesive Material | Rubber |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clip, Metal Adh., .62" (15.8mm) Bundle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- Panduit Cable Clamps & Clips