Shop All Cable Clamps & Clips
Panduit
Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500
Mfr # MACC25-A-D
Zoro # G3038116
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.54 in
- Height 0.4 in
- Application Route and Secure Cords and Cables
- Overall Length 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MACC25-A-D
- Zoro # G3038116
- UPC # 7498398724
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.54 in |
Height | 0.4 in |
Overall Length | 0.77 in |
Overall Height (mm) | 10.2 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Width (In.) | 0.54 |
Overall Length (In.) | 0.77 |
Overall Length (mm) | 19.6 |
Overall Width (mm) | 13.7 |
Maximum Bundle Diameter (mm) | 6.3 |
Overall Height (In.) | 0.4 |
Details
Color | Silver |
Application | Route and Secure Cords and Cables |
Adhesive Material | Rubber |
Product Type | Wire Clip |
Vertical Static Load Capacity (kg) | 0.095 |
Horizontal Static Load Capacity (kg) | 0.095 |
Vertical Static Load Capacity (lb) | 0.21 |
Body Material | Zinc Plated Steel |
Mount Method | Rubber Adhesive Tape |
Environment | Indoor |
Horizontal Static Load Capacity (lb) | 0.21 |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clip, Metal Adh., .25" (6.4mm) Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- PANDUIT Fixed Dia Clamp, .87" (22.1mm) Bundle, # (CCH87-S10-D0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- Panduit Cable Clamps & Clips