Shop All Cable Clamps & Clips
Panduit
Cord Clip, Hi Temp Adh., Two Bundles, WH
Mfr # ADCC31-AT-C10
Zoro # G2994628
product price: $75.89
/pk 100, $0.76/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.44"
- Width 0.77"
- Depth 1"
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ADCC31-AT-C10
- Zoro # G2994628
- UPC # 7498358527
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.44" |
Width | 0.77" |
Depth | 1" |
Overall Length | 1 in |
Maximum Bundle Diameter (In.) | 0.33 |
Overall Length (mm) | 17.3 |
Maximum Bundle Diameter (mm) | 9 |
Overall Height (mm) | 11.2 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.44 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 0.68 |
Description
Cord Clip, Hi Temp Adh., Two Bundles, WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Open Slot Wire Duct - 4" x 4" x 6.5' L - 8 pcs - Gray (PFOS4X4S)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- NEWPORT FASTENERS 1/8x.140x.329 Standard Nylon Cable Clamps/Clamping Dia.: 1/8"/Hole Size: .140"/Contact.329" , 2500PK (517951)
- Panduit Cable Clamps & Clips