Shop All Cable Clamps & Clips
Panduit
Cord Clip, Hi Temp Adh., .62" (15.8mm) B
Mfr # ACC62-AT-D0
Zoro # G2994777
product price: $372.99
/pk 500, $0.75/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.24"
- Color Black
- Width 1.12"
- Height 0.65"
- Overall Length 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC62-AT-D0
- Zoro # G2994777
- UPC # 7498324810
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.24" |
Width | 1.12" |
Height | 0.65" |
Overall Length | 1.24 in |
Overall Width (mm) | 28.5 |
Overall Width (In.) | 1.12 |
Overall Height (In.) | 0.65 |
Overall Length (mm) | 31.4 |
Overall Length (In.) | 1.24 |
Overall Height (mm) | 16.5 |
Maximum Bundle Diameter (mm) | 15.7 |
Maximum Bundle Diameter (In.) | 0.62 |
Description
Cord Clip, Hi Temp Adh., .62" (15.8mm) Bundle, WRBL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T103P)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- Panduit Cable Clamps & Clips