Shop All Cable Clamps & Clips
Panduit
Cord Clip, Hi Temp Adh., .62" (15.8mm) B
Mfr # ACC62-AT-C0
Zoro # G2998006
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.63"
- Width 1.12"
- Application Route and Secure Cords and Cables
- Depth 1.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC62-AT-C0
- Zoro # G2998006
- UPC # 7498333647
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.63" |
Width | 1.12" |
Depth | 1.24" |
Overall Length | 1.24 in |
Overall Length (In.) | 1.24 |
Overall Height (mm) | 16.5 |
Overall Width (mm) | 28.5 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Length (mm) | 31.4 |
Maximum Bundle Diameter (mm) | 15.7 |
Overall Height (In.) | 0.65 |
Overall Width (In.) | 1.12 |
Description
Cord Clip, Hi Temp Adh., .62" (15.8mm) Bundle, WRBL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003YL)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- NATIONAL HARDWARE Cable Clamp Kit, Stainless Steel (N100-345)
- Panduit Cable Clamps & Clips