Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .50"(12.7mm) Bundle, GR
Mfr # A2C50-A-C8
Zoro # G2994305
product price: $73.49
/pk 100, $0.73/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.61"
- Width 0.63"
- Depth 1.72"
- Application Hold cords, cables and tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2C50-A-C8
- Zoro # G2994305
- UPC # 7498358093
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.61" |
Width | 0.63" |
Depth | 1.72" |
Overall Length | 1.72 in |
Overall Height (mm) | 15.5 |
Maximum Bundle Diameter (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Length (mm) | 43.7 |
Overall Height (In.) | 0.61 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 1.72 |
Overall Width (mm) | 16 |
Description
Adhesive backed "A2C" clip, 0.50 (12.7mm) bundle, light gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- PYLE 2Channel Cable Protector (PCBLCO103)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- Panduit Cable Clamps & Clips