Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .38"(9.7mm) Bundle, GRY
Mfr # A2C38-A-C8
Zoro # G2994488
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.49"
- Width 0.63"
- Overall Length 1.56 in
- Depth 1.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A2C38-A-C8
- Zoro # G2994488
- UPC # 7498358092
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.49" |
Width | 0.63" |
Overall Length | 1.56 in |
Depth | 1.56" |
Maximum Bundle Diameter (mm) | 9.5 |
Overall Width (In.) | 0.63 |
Overall Width (mm) | 16 |
Overall Length (In.) | 1.56 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Height (mm) | 12.4 |
Overall Length (mm) | 39.6 |
Overall Height (In.) | 0.49 |
Description
Adhesive backed "A2C" clip, 0.38" (9.7mm) bundle, light gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- Panduit Cable Clamps & Clips