Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .38"(9.7mm) Bundle, GRY
Mfr # A1C38-A-C8
Zoro # G2997875
product price: $61.69
/pk 100, $0.62/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.51"
- Width 0.63"
- Overall Length 1.04 in
- Depth 1.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1C38-A-C8
- Zoro # G2997875
- UPC # 7498358097
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.51" |
Width | 0.63" |
Overall Length | 1.04 in |
Depth | 1.04" |
Overall Width (In.) | 0.63 |
Overall Height (In.) | 0.51 |
Overall Length (In.) | 1.04 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Length (mm) | 26.4 |
Overall Width (mm) | 16 |
Maximum Bundle Diameter (mm) | 9.5 |
Overall Height (mm) | 13 |
Description
Adhesive backed "A1C" clip, 0.38" (9.7mm) bundle, light gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- Panduit Cable Clamps & Clips