Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .12" (3.2mm) Bundle, GR
Mfr # AJC12-A-C
Zoro # G2991776
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color Light Gray
- Width 0.86"
- Height 0.19"
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # AJC12-A-C
- Zoro # G2991776
- UPC # 7498358540
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Width | 0.86" |
Height | 0.19" |
Overall Length | 1 in |
Overall Length (In.) | 1 |
Maximum Bundle Diameter (mm) | 3 |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 0.86 |
Overall Width (mm) | 21.8 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Height (In.) | 0.19 |
Overall Height (mm) | 4.8 |
Description
Cord Clip, Adh., .12" (3.2mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- Panduit Cable Clamps & Clips