Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Off White (10 Pack), 10PK
Mfr # NK6PC3Y
Zoro # G404858242
product price: $97.95
/pk 10, $9.80/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6PC3Y
- Zoro # G404858242
- UPC # 7498305559
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Wire Size | 24 AWG |
Outside Dia. | 0.23 |
Conductor Size | 24 AWG |
Overall Length | 3 ft |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 feet in length and off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (XTMF9A00T)
- BEA Wave to Open Touchless Switch (10MS31U-G)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- ENET Cat6A Blue 10Ft Molded Boot Patch Cable (C6A-BL-10-ENC)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-603BK)
- Panduit Voice & Data Patch Cords