Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Off White (10 Pack), 10PK
Mfr # NK6PC10Y
Zoro # G304859059
product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6PC10Y
- Zoro # G304859059
- UPC # 7498305544
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Conductor Size | 24 AWG |
Wire Size | 24 AWG |
Outside Dia. | 0.23 |
Overall Length | 10 ft |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Style, White (N238-001-WH)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- Panduit Voice & Data Patch Cords