Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Blue U
Mfr # NK6PC7BUY
Zoro # G304858298
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6PC7BUY
- Zoro # G304858298
- UPC # 7498305570
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Conductor Size | 24 AWG |
Wire Size | 24 AWG |
Outside Dia. | 0.23 |
Overall Length | 7 ft |
Outside Diameter Inches | 0.23 in |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 7 feet in length and blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- VERIS Transformer, 120V-Pri 24V-Sec, 96Va (X100CAA)
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 25 ft (AT425)
- Panduit Voice & Data Patch Cords