Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Blue U
Mfr # NK6PC5BUY
Zoro # G704858355
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK6PC5BUY
- Zoro # G704858355
- UPC # 7498305565
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Outside Dia. | 0.23 |
Conductor Size | 24 AWG |
Wire Size | 24 AWG |
Overall Length | 5 ft |
Outside Diameter Inches | 0.23 in |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 feet in length and blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- TRIPLETT Patch Cord (CAT5-5OR)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 50 ft. (2157)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 25 ft. (9872)
- Panduit Voice & Data Patch Cords