Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Blue U
Mfr # NK6PC3BUY
Zoro # G704859611
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6PC3BUY
- Zoro # G704859611
- UPC # 7498305560
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Conductor Size | 24 AWG |
Outside Dia. | 0.23 |
Wire Size | 24 AWG |
Overall Length | 3 ft |
Outside Diameter Inches | 0.23 in |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 feet in length and blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 3 ft. (2134)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- Panduit Voice & Data Patch Cords