Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 5E, Off W
Mfr # NK5EPC7Y
Zoro # G804858644
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5EPC7Y
- Zoro # G804858644
- UPC # 7498305532
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Conductor Size | 24 AWG |
Wire Size | 24 AWG |
Outside Dia. | 0.215 |
Overall Length | 7 ft |
Description
The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length and off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- UNIRISE USA Clearfit Slim 28Awg Cat6A Purple 3Ft (CS6A-03F-PUR)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 50 ft. (2163)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- Panduit Voice & Data Patch Cords