Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 5E, Off W (10 Pack), 10PK
Mfr # NK5EPC5Y
Zoro # G404858471
$71.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK5EPC5Y
- Zoro # G404858471
- UPC # 7498305527
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Outside Dia. | 0.215 |
Wire Size | 24 AWG |
Conductor Size | 24 AWG |
Overall Length | 5 ft |
Description
The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 5 feet in length and off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- Panduit Voice & Data Patch Cords