Shop All Compression Lugs
Panduit
Copper Mechanical Lug, 2 Hole, Tandem, NEMA, 2/0 STR -, HHL21-2N-5
Mfr # HHL21-2N-5
Zoro # G2762456
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3"
- Overall Length 5.63 in
- Height 1.4 in
- Features Corrosion Resistant
- Tongue Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HHL21-2N-5
- Zoro # G2762456
- UPC # 7498363242
- Country of Origin United States
- Category Compression Lugs
Dimensions
Width | 1.3" |
Overall Length | 5.63 in |
Height | 1.4 in |
Tongue Width (In.) | 1.5 |
Overall Length (In.) | 5.63 |
Stud Hole Size (In.) | 1 to 2 |
Overall Height (In.) | 1.4 |
Tongue Length (In.) | 3 |
Tongue Width (mm) | 38.1 |
Overall Length (mm) | 143 |
Overall Height (mm) | 34.8 |
Details
Features | Corrosion Resistant |
Product Type | Mechanical Connectors - Lug |
UL Temperature Rating (°C) | 90 |
Tongue Thickness (In.) | 0.25 |
Tongue Type | Straight Tongue |
Base Material | Cast Copper |
Stud Hole Spacing (In.) | 1.75 |
Number of Holes | 2 |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Description
Copper Mechanical Lug, 2 Hole, Tandem, NEMA, 2/0 STR - 4/0 STR, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ3K-7A)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- Panduit Lugs & Split Bolts