Shop All Compression Lugs
Panduit
Copper Mechanical Lug, 2 Hole, Internal
Mfr # HL4-2-X
Zoro # G2752717
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 0.7 in
- Features Corrosion Resistant, Halogen Free
- Base Material Cast Copper
- Stud Hole Spacing (In.) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HL4-2-X
- Zoro # G2752717
- UPC # 7498363204
- Country of Origin United States
- Category Compression Lugs
Dimensions
Overall Length | 2 in |
Height | 0.7 in |
Overall Height (In.) | 0.7 |
Overall Length (In.) | 2 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.56 |
Overall Length (mm) | 50.8 |
Tongue Length (In.) | 1.25 |
Tongue Width (mm) | 14.2 |
Overall Height (mm) | 17.5 |
Details
Features | Corrosion Resistant, Halogen Free |
Base Material | Cast Copper |
Stud Hole Spacing (In.) | 0.63 |
Product Type | Mechanical Connectors - Lug |
Tongue Thickness (In.) | 0.18 |
Tongue Type | Straight Tongue |
Number of Holes | 2 |
UL Temperature Rating (°C) | 90 |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Class | Wire Termination |
Description
Copper Mechanical Lug, 2 Hole, Internal Pressure Plate, #8 SOL - #4 STR, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- SOUTHWIRE 1/2 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082122)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- Panduit Lugs & Split Bolts