Shop All Compression Lugs
Panduit
Copper Mechanical Lug, 2 Hole, 2 Barrel, 2/0 STR - 4/0, H2L21-2N-2
Mfr # H2L21-2N-2
Zoro # G2753800
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Copper
- Height 1.3 in
- Overall Length 4.19 in
- Features Corrosion Resistant, Halogen Free
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H2L21-2N-2
- Zoro # G2753800
- UPC # 7498363222
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.3 in |
Overall Length | 4.19 in |
Height (In.) | 1.34 |
Length (mm) | 106.4 |
Length (In.) | 4.19 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.88 |
Copper Conductor Size Range | 2/0 STR - 4/0 STR |
Height (mm) | 34 |
Tongue Length | 3 |
Hex Key Size (In.) | 45185 |
Tongue Width (mm) | 47.8 |
Details
Material | Cast Copper |
Features | Corrosion Resistant, Halogen Free |
Conductor Material | Copper |
Tongue Thickness | 0.31 |
Tightening Torque (In-Lbs) | 250 |
Stud Hole Spacing (In.) | 1.75 |
Wire Range (mm²) | 70 - 120 |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Product Material | Copper |
Product Type | Terminal Connector |
Product Class | Wire Termination |
Description
Copper Mechanical Lug, 2 Hole, 2 Barrel, 2/0 STR - 4/0 STR, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- HUBBELL 3 Wire Commercial Straight Blade Plug 250VAC 15A (HBL5666VY)
- HALEX 1 In Service Entrance Cap Each (58010)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- Panduit Compression Lugs