Shop All Compression Lugs
Panduit
Copper Mechanical lug, 2 Hole, 1 Barrel, Straight Flo, CD70-14SL-QY
Mfr # CD70-14SL-QY
Zoro # G2791454
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6 in
- Overall Length 2.26 in
- Tongue Width (In.) 0.5
- Overall Length (mm) 57.4
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD70-14SL-QY
- Zoro # G2791454
- UPC # 7498395515
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.6 in |
Overall Length | 2.26 in |
Tongue Width (In.) | 0.5 |
Overall Length (mm) | 57.4 |
Stud Hole Size (In.) | 44930 |
Overall Height (mm) | 16.5 |
Overall Length (In.) | 2.26 |
Tongue Width (mm) | 12.7 |
Overall Height (In.) | 0.6 |
Details
Maximum Voltage (V) | 600 |
Tongue Type | Straight Floating Tongue |
Amperage (A) | 90 |
Product Type | Mechanical Connectors - Lug |
Tongue Thickness (In.) | 0.08 |
UL Temperature Rating (°C) | 90 |
Tongue Thickness (mm) | 2 |
Base Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Description
Copper Mechanical lug, 2 Hole, 1 Barrel, Straight Floating Tongue, #8 - #2 AWG, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- Panduit Lugs & Split Bolts