Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 2 Hole, 1 Barrel
Mfr # COS35-36-Q
Zoro # G304858977
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 44636
- Material Copper
- Width 0.39 in
- No. of Holes 2
- Type Mechanical Connectors-Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # COS35-36-Q
- Zoro # G304858977
- UPC # 61305626073
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44636 |
Width | 0.39 in |
Wire Size | 6 |
Overall Width | 0.39 |
Overall Length | 2.23 in |
Overall Height | 0.55 |
Height | 0.55 in |
Barrel Length (In.) | 0.47 |
Overall Height (In.) | 0.55 |
Overall Width (In.) | 0.39 |
Overall Height (mm) | 14 |
Overall Length (mm) | 56.6 |
Tongue Width (mm) | 37.1 |
Overall Length (In.) | 2.23 |
Stud Hole Size (mm) | 4.8 |
Hex Size (mm) | 2 |
Tongue Width (In.) | 1.46 |
Barrel Length (mm) | 11.9 |
Maximum Copper Conductor Size (AWG STR) | 6 |
Overall Width (mm) | 9.9 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Description
The COS35-36-Q Mechanical Connector Lug two-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMT250)
- Panduit Lugs & Split Bolts