Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 2 Hole, 1 Barrel,
Mfr # CDS70-14-Q
Zoro # G104859624
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 44565
- Material Copper
- Width 0.5 in
- Type Mechanical Connectors-Lugs
- No. of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CDS70-14-Q
- Zoro # G104859624
- UPC # 61305681467
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44565 |
Width | 0.5 in |
Wire Size | 2 |
Height | 0.65 in |
Overall Height | 0.65 |
Overall Width | 0.5 |
Overall Length | 2.29 in |
Details
Material | Copper |
Type | Mechanical Connectors-Lugs |
No. of Holes | 2 |
Material of Construction | Copper |
Standards | cULus Listed for use up to 600V & Temperature Rated to 90°C |
Description
The CDS70-14-C Mechanical Connector Lug two-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- Panduit Lugs & Split Bolts