Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 2 Hole, 1 Barrel
Mfr # CDS35-36-Q
Zoro # G704859451
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 44636
- Material Copper
- Width 0.39 in
- Wire Size 6
- No. of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CDS35-36-Q
- Zoro # G704859451
- UPC # 61305626072
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44636 |
Width | 0.39 in |
Wire Size | 6 |
Overall Height | 0.55 |
Height | 0.55 in |
Overall Width | 0.39 |
Overall Length | 2.17 in |
Tongue Width (In.) | 1.6 |
Overall Length (mm) | 55.1 |
Overall Height (mm) | 14 |
Overall Width (In.) | 0.39 |
Tongue Width (mm) | 40.6 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Hex Size (mm) | 2 |
Overall Length (In.) | 2.17 |
Barrel Length (mm) | 11.9 |
Stud Hole Size (mm) | 4.8 |
Overall Height (In.) | 0.55 |
Maximum Copper Conductor Size (AWG STR) | 6 |
Overall Width (mm) | 9.9 |
Barrel Length (In.) | 0.47 |
Description
The CDS35-36-C Mechanical Connector Lug two-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- Panduit Mechanical Lugs