Shop All Compression Lugs
Panduit
Copper Mechanical Lug, 1 Hole, Tin-Plate
Mfr # ML4T-CY
Zoro # G2764915
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.11 in
- Height 0.55 in
- Application Copper Code Conductor
- Tongue Length (In.) 0.63
- Barrel Type Single Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ML4T-CY
- Zoro # G2764915
- UPC # 7498359629
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 1.11 in |
Height | 0.55 in |
Tongue Length (In.) | 0.63 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (In.) | 0.55 |
Stud Hole Size (In.) | 44930 |
Overall Width (mm) | 13.71 |
Overall Length (mm) | 28.1 |
Overall Height (mm) | 13.9 |
Overall Length (In.) | 1.11 |
Tongue Width (mm) | 13.7 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Tongue Length (mm) | 16 |
Overall Width (In.) | 0.54 |
Maximum Copper Conductor Size (AWG SOL) | 4 |
Tongue Width (In.) | 0.54 |
Description
Copper Mechanical Lug, 1 Hole, Tin-Plated Barrel Post, #14 SOL - #4 STR, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR309B104)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- Panduit Compression Lugs