Shop All Compression Lugs
Panduit
Copper Mechanical Lug, 1 Hole, 1 Barrel,
Mfr # CXS35-36T-C
Zoro # G2770226
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.08 in
- Height 0.4 in
- Product Type Mechanical Connectors - Lug
- Stud Hole Size (mm) 4.76
- Tongue Width (mm) 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CXS35-36T-C
- Zoro # G2770226
- UPC # 7498387867
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.08 in |
Height | 0.4 in |
Stud Hole Size (mm) | 4.76 |
Tongue Width (mm) | 9.7 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (In.) | 0.4 |
Barrel Length (mm) | 8.5 |
Overall Height (mm) | 9.9 |
Barrel Length (In.) | 0.33 |
Overall Length (In.) | 1.08 |
Tongue Width (In.) | 0.38 |
Stud Hole Size (In.) | 45001 |
Maximum Copper Conductor Size (AWG STR) | 6 |
Overall Length (mm) | 27.4 |
Description
Copper Mechanical Lug, 1 Hole, 1 Barrel, Straight Fixed Tongue, Tin-Plated, #14 - #6 AWG, 3/16 (4.8mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- Panduit Lugs & Split Bolts