Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 1 Hole, 1 Barrel,
Mfr # CSS70-14-L
Zoro # G404859898
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 44565
- Material Copper
- Width 0.5 in
- Standards cULus Listed for use up to 600V & Temperature Rated to 90°C
- Type Mechanical Connectors-Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CSS70-14-L
- Zoro # G404859898
- UPC # 61305681466
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44565 |
Width | 0.5 in |
Wire Size | 2 |
Height | 0.65 in |
Overall Width | 0.5 |
Overall Height | 0.65 |
Overall Length | 1.53 in |
Details
Material | Copper |
Standards | cULus Listed for use up to 600V & Temperature Rated to 90°C |
Type | Mechanical Connectors-Lugs |
Material of Construction | Copper |
No. of Holes | 1 |
Description
The CSS70-14-L Mechanical Connector Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- Panduit Lugs & Split Bolts