Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 1 Hole, 1 Barrel,
Mfr # CSS35-36-C
Zoro # G504859897
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 44636
- Material Copper
- Width 0.39 in
- Type Mechanical Connectors-Lugs
- No. of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CSS35-36-C
- Zoro # G504859897
- UPC # 61305626070
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44636 |
Width | 0.39 in |
Wire Size | 6 |
Overall Width | 0.39 |
Overall Height | 0.55 |
Overall Length | 1.18 in |
Height | 0.55 in |
Details
Material | Copper |
Type | Mechanical Connectors-Lugs |
No. of Holes | 1 |
Standards | cULus Listed for use up to 600V & Temperature Rated to 90°C |
Material of Construction | Copper |
Description
The CSS35-36-C Mechanical Connector Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- Panduit Lugs & Split Bolts