Shop All Mechanical Lugs
Panduit
Copper Mechanical Lug, 1 Hole, 1 Barrel,
Mfr # CBS70-14-L
Zoro # G504859774
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 44565
- Material Copper
- Width 0.5 in
- Standards cULus Listed for use up to 600V & Temperature Rated to 90°C
- Wire Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBS70-14-L
- Zoro # G504859774
- UPC # 61305681531
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Stud Size | 44565 |
Width | 0.5 in |
Wire Size | 2 |
Height | 0.65 in |
Overall Length | 1.55 in |
Overall Height | 0.65 |
Overall Width | 0.5 |
Details
Material | Copper |
Standards | cULus Listed for use up to 600V & Temperature Rated to 90°C |
Type | Mechanical Connectors-Lugs |
Material of Construction | Copper |
No. of Holes | 1 |
Description
The CBS70-14-L Mechanical Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- Panduit Lugs & Split Bolts