Shop All Compression Lugs
Panduit
Copper Lug Standard Barrel One Hole Compression Connector
Mfr # LCA2/0-38-X
Zoro # G909173581
product price: $92.59
/pk 10, $9.26/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Tongue Thickness (In.) 0.13
- Copper Code Conductor Size (AWG) 36557
- Barrel Length (In.) 0.98
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-38-X
- Zoro # G909173581
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Copper Code Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.15 |
Inside Diameter (mm) | 11.43 |
Barrel Length (mm) | 24.9 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (In.) | 42370 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.85 |
Overall Length (mm) | 54.6 |
Outer Diameter (mm) | 14.73 |
Outer Diameter (In.) | 0.58 |
Inside Diameter (In.) | 0.45 |
Wire Strip Length (mm) | 27 |
Description
Copper Lug Standard Barrel One Hole Compression Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 100 Pack (14171)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- Panduit Compression Lugs