Shop All Splicing Connectors
Panduit
Copper Compression Parallel Splice, Colo
Mfr # PSCGRY-L
Zoro # G2992074
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray
- Color Gray
- Overall Length 0.5 in
- Panduit Die Index Number P29
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSCGRY-L
- Zoro # G2992074
- UPC # 7498301344
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.5 in |
Overall Length (In.) | 0.5 |
Copper Conductor Size (kcmil) | 380 |
Wire Strip Length (In.) | 0.43 |
Details
Color Code | Gray |
Color | Gray |
Panduit Die Index Number | P29 |
Finish/Coating | Tin-Plated |
Base Material | Copper |
Product Type | Compression Connectors - Splices |
UL Temperature Rating (°C) | 90 |
Minimum Voltage (kV) | 35 |
Product Class | Wire Termination |
Description
Copper Compression Parallel Splice, Color-Coded Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- Panduit Splicing Connectors