Shop All Splicing Connectors
Panduit
Copper Compression Parallel Splice, Colo
Mfr # PSCBLK-Q
Zoro # G2993675
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Color Black
- Overall Length 0.81 in
- Base Material Copper
- Panduit Die Index Number P45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCBLK-Q
- Zoro # G2993675
- UPC # 7498301349
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.81 in |
Overall Length (In.) | 0.81 |
Wire Strip Length (In.) | 7/8 |
Details
Color Code | Black |
Color | Black |
Base Material | Copper |
Panduit Die Index Number | P45 |
Maximum Voltage (kV) | 35 |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Product Type | Compression Connectors - Splices |
Standards Met | UL Listed and CSA Certified to 35 kV and temperature rated to 90°C |
Product Class | Wire Termination |
Description
Copper Compression Parallel Splice, Color-Coded Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Blue, PK6 (XTM-245)
- Panduit Splicing Connectors